52 in. 5-Blade Indoor Ceiling Fan in Matte Black/Matte Black
Aldea VI 52 in. 5-Blade Indoor Ceiling Fan in Matte Black/Matte Black
Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of durable Plywood
- Available fan blade finish options: Brushed Nickel, Walnut, Matte Black, White
- Three-speed reversible motor
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Adaptable for ceilings of up to 29° slope
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETLus listed, Title 20 Compliant, Energy Star
- Dimensions: 12 1/4"H from ceiling, 7 5/8"W housing
-
Green
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4877 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Aldea VI
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- RPM:
- 185
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52 in