68 in. 8-Blade Outdoor Ceiling Fan in Matte Black
Arctic II 68 in. 8-Blade Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of Aluminum
- Available fan blade finish options: Brushed Pewter, Oil Rubbed Bronze, Matte Black, White
- Perfect for indoor/outdoor use
- Light kit adaptable
- Wall control with optional remote control (sold separately)
- Adaptable for ceilings of up to 29° slope
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETL listed, Wet listed,
- Dimensions: 15 5/8"H from ceiling, 8 1/4"W housing
Specifications
- AMP:
- 0.76
- Blade Pitch:
- 15°
- Blade Span:
- 68 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7024 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Arctic II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 15-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 8
- RPM:
- 105
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 68 in