44 in. 4-Blade Ceiling Fan in Brushed Nickel/Brushed Nickel
Europa 44 in. 4-Blade Ceiling Fan in Brushed Nickel/Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Allow the clean, sleek design of the Europa II ceiling fan to transform your space! Curated for the modernist, the Europa II offers affordability for your wallet and comfort for your favorite living areas. The Europa II features four painted plywood blades, 3-speed reversible AC motor, a satin white glass shade, and integrated LED light kit with standard pull chain. The 44" blade span will leave your home cool and comfortable during those hot, summer nights! Constructed of steel, includes 16W integrated LED, and available in multiple finishes.
- Constructed of steel
- Fixture includes a satin glass shade
- Can be installed on vaulted ceilings
- Includes (1) 4" downrod
- Integrated LED lighting
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by RP Lighting and Fans' 1 year limited, 5 year LED, and limited lifetime motor manufacturer warranties
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 12°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4255 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Europa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 825
- Material:
- Steel
- Number of Blades:
- 4
- RPM:
- 239
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 44 in