52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Metalis 52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of MDF
- Available fan blade finish options: Brushed Nickel, Walnut, White
- Four-speed reversible motor
- Light kit with 15.5 W integrated LED bulb included
- Standard pull chain with optional wall and remote control (sold separately)
- Clean, contemporary style to enhance your favorite living areas
- Not adaptable for sloped ceilings
- UL listed for dry locations, Energy Star
- Dimensions: 10 7/8"H from ceiling, 7 1/4"W housing
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4486 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Metalis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Opal
- Height:
- 10-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 789
- Material:
- Steel, Wood
- Material Type:
- MDF
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 177
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 52 in