This product requires certification to purchase.

50 in. 5-Blade Indoor Ceiling Fan in Black

RP Lighting

Mirage 50 in. 5-Blade Indoor Ceiling Fan in Black

  • Fast #
  • Part #R1005BKBKE26L
  • Item #9823547
  • Manufacturer Part #1005BK-BK-E26-L
5 out of 5 Customer Rating
Brand image
RP Lighting

Mirage 50 in. 5-Blade Indoor Ceiling Fan in Black

  • Fast #
  • Part #R1005BKBKE26L
  • Item #9823547
  • Manufacturer Part #1005BK-BK-E26-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of steel
  • Three-speed reversible motor
  • Adaptable for ceilings of up to 29° slope
  • Light kit and (2) 9-watt E-26 LED light bulbs included
  • Standard pull chain with optional wall and remote control (sold separately)
  • Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
  • CETLus listed
  • Dimensions: 16"H from ceiling, 10"W housing
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
50 in
CFM
5149 ft3/min
Height
16 in
Length
50 in
Width
50 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Black
Collection
Mirage
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Glass Type
Satin White
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Material Type
Plywood
Number of Blades
5
Number of Lights
2
Smart Home Enabled
No
Electrical & Operational Information
AMP
0.5
Fan Speeds
3
Lumens
900
RPM
196
Volts
120V
Watts
9 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
Type
R1005BKBKE26L
UL Listed
Yes