Product Details
Product Details
- Up to 95% thermal efficiency
- Digital temperature control
- 12-year heat exchanger warranty; 5-year parts
- Meets ASTM C534 Type 1 Insulation Standards
- Made in the USA
Documents
Specifications
- AMP:
- 2.8
- BTU:
- 157000
- Depth:
- 10-1/2 in
- Flow Rate:
- 8 gpm
- Height:
- 26-2/5 in
- UL Listed:
- Yes
- Width:
- 18-1/2 in