DESCRIPTION

RSI Home Products 18 in. Vanity Combo

RC14118A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Height
35-1/4 in
Width
18 in

Starting at
Call for Pricing
  • QUANTITY