DESCRIPTION

RSI Home Products 24 in. Vanity Cabinet with Marble Top

RC14124A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Height
34-1/2 in
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY