30 x 34-1/2 x 21 in. Floor Mount Vanity in Satin White
Andover 30 x 34-1/2 x 21 in. Floor Mount Vanity in Satin White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shaker full overlay door design for transitional look
- Durable white thermofoil finish is impact, scratch, stain and moisture resistant
- Frame, pocket screwed joints for solid construction
- Fully Assembled - Ready to Install
- Natural maple laminate Interior is easy to clean
- Adjustable fully concealed hinges are self-closing
- White laminate exterior side panels match cabinet finish
- Double door cabinets allow for full-access, no center stile
- Limited Lifetime Warranty
- KCMA Certified - Meets HUD Minimum Property Standards
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Andover
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Wood, Engineered Wood, Rigid Thermofoil
- NSF Certified:
- No
- Width:
- 30 in