36 in. Vanity Base Cabinet in Satin White
Hamilton 36 in. Vanity Base Cabinet in Satin White
Product Details
Product Details
- Frame, pocket screwed joints and full back panel for solid construction
- Raised panel traditional overlay door design for traditional look
- Durable white thermofoil finish is impact, scratch, stain and moisture resistant
- Double door cabinets allow for full-access, no center stile
- White laminate exterior side panels match cabinet finish
- Natural maple laminate Interior is easy to clean
- Adjustable fully concealed hinges are self-closing
- Fully Assembled - Ready to Install
- KCMA Certified - Meets HUD Minimum Property Standards
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Hamilton
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Wood
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Width:
- 36 in