1 in. 353F 125 psi Steam Trap
RTA-125 1 in. 353F 125 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-124, ASTM B62, ASTM B16
- Collection:
- RTA-125
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- Maximum Temperature:
- 353
- Pressure - Maximum:
- 125 psi
- TIS:
- TIS TI-2-0102-US
- Valve Body Material:
- Brass
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in