1 x 1/2 in. 316L Polished Stainless Steel Sanitary Concentric Reducer

You last purchased this on
 
Rubber Fab

1 x 1/2 in. 316L Polished Stainless Steel Sanitary Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 
Rubber Fab

1 x 1/2 in. 316L Polished Stainless Steel Sanitary Concentric Reducer

  • Fast #
  • Part #R40MPURZ150
  • Item #3571297
  • Manufacturer Part #40MPU-RZ-150
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Diameter - Inside 1:
1-1/2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Buna-N