4 in. Plastic Sanitary Teflon Clamp Gasket

Part #R40MPGTS400P  |  Item #7046110  |  Manufacturer Part #40MPG-TS-400

Call for Pricing

Inside Diameter:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: Plastic

Material Type: PTFE

NSF Certified: No

Type: R40MPGTS400P

UL Listed: No