DESCRIPTION

  • Bristle Color: Gray
  • Cut and shaped for easy sweeping
  • Long lasting stain-resistant polypropylene bristles
  • Material: plastic
  • Permanent fusion-set bristles won't pull out

Rubbermaid Brute® Angled Broom

RFG637500GRAY

Width:

10-1/2 in

SPECIFICATIONS

Collection
Brute®
Color Finish
Grey
Diameter
1 in
Handle Material
Polypropylene
Height
56 in
Material
Plastic
Width
10-1/2 in

Starting at
$18.99
EACH
  • QUANTITY