DESCRIPTION

  • Easy to clean
  • Fits in well in many home and work environments
  • Rims add durability
  • Soft molded wastebasket with rolled rims
  • Won't chip, rust or dent

Rubbermaid 10-1/4 gal Waste Basket Large Rectangular Trash Can

RFG295700

Color Finish

 

SPECIFICATIONS

Capacity
41-1/4 qt
Color Finish
Grey
Height
19-7/8 in
Length
15-1/4 in
Material
Plastic
Width
11 in

Starting at
$16.13
EACH
  • QUANTITY