DESCRIPTION

  • Contemporary design
  • Ideal for office buildings, airports and other industry facilities
  • Long battery life
  • Operates on 4 C batteries sold separately
  • Touch-free system

Rubbermaid TC® AutoFoam 10-9/10 in. Wall Mount Foam Soap Dispenser

RFG750138

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
TC® AutoFoam
Color Finish
Black Pearl/White
Color Finish Category
Whites
Height
10-9/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Power Source
Battery

Starting at
$83.44
EACH
  • QUANTITY