DESCRIPTION

  • Durable
  • Molded-in gradations for accurate measuring
  • Wide pour spout
  • With double pail for separation of cleaning water and rinse solution

Rubbermaid Brute® 10 qt Round HDPE Bucket

RFG296300

Color Finish

 

SPECIFICATIONS

Collection
Brute®
Color Finish
Grey
Diameter
10-1/2 in
Height
10-1/5 in
Material
Plastic
Size
10 qt

Starting at
$10.99
EACH
  • QUANTITY