DESCRIPTION

  • Controlled-volume dispensing
  • Operates on four D batteries (sold separately)
  • Operates on four D batteries sold separately
  • Prevents the spread of germs and bacteria
  • Smart Sensor™ technology

Rubbermaid OneShot® 11-3/4 in. Deckmount Low Profile Foam Dispenser

RFG750339

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
OneShot®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Height
11-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Plastic
Power Source
Battery
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY