11 in. Cotton Off Floor Dust Mitt Tool
11 in. Cotton Off Floor Dust Mitt Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient, effective off-the-floor dusting
- Durable fabric
- Can be worn on the hand or attached to overhead dusting tool
Specifications
- Color Finish Name:
- White
- Length:
- 11 in
- Material:
- Plastic
- Width:
- 9 in