DESCRIPTION

  • Perfect for quick clean-ups

Rubbermaid 12-1/2 in. Polypropylene Fill Countertop Brush

RFG634200SILV

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Length
12-1/2 in
Material
Plastic
Material Type
Polypropylene
Width
8 in

Starting at
$7.99
EACH
  • QUANTITY