DESCRIPTION

  • Easy to remove and clean
  • Includes one receptacle, one rigid liner and five waxed bags
  • Tight-sealing lid helps contain odors

Rubbermaid 12-1/2 x 10-3/4 x 5-1/4 in. Sanitary Napkin Receptor

RFG614000WHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
5-1/4 in
Height
12-1/2 in
Installation Type
Wall Mount
Material
Plastic
Material Type
HDPE
Width
5-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$73.5
EACH
  • QUANTITY