23-3/5 x 15 x 16-1/4 in. 12 gal Plastic Step-on Container in Beige
23-3/5 x 15 x 16-1/4 in. 12 gal Plastic Step-on Container in Beige
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puncture-resistant, all-plastic construction
- Ideal for medical waste containment
- Slow-close, integrated lid damper keeps odors and bacteria from escaping
- Made in USA
- Quiet, Heavy duty pedal for hands-free, sanitary use
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Medical
- Capacity:
- 12 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- Yes
- Height:
- 23-46/73 in
- Length:
- 15 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Container
- UL Listed:
- No
- Weight:
- 8 lb
- Width:
- 16-1/4 in