DESCRIPTION

  • Assists in complying with OSHA regulation; 29 CFR 1910.1030 "Occupational Exposure to Bloodborne Pathogens."
  • Features slow-close integrated lid damper to help keep odors and bacteria from escaping
  • Quiet, heavy-duty pedal for hands-free sanitary use
  • Tight fitting overlapping lid helps contain odors
  • Tough, puncture resistant construction

Rubbermaid 12 gal Step-On Can

RFG614400BEIG

Color Finish

 

SPECIFICATIONS

Capacity
12 gal
Color Finish
Beige
Height
23-3/5 in
Length
16-1/4 in
Material
Plastic
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY