DESCRIPTION

  • Contains post consumer recycled resin (PCR) exceeding EPA guidelines
  • Durable construction
  • Efficient size and shape fits tight spaces
  • Most specified containers behind bars and desk side

Rubbermaid Slim Jim® 15-7/8 gal Recycling Container

RFG354173

Color Finish

 

SPECIFICATIONS

Capacity
15 7/8 gal
Collection
Slim Jim®
Color Finish
Blue
Depth
11 in
Height
24-7/8 in
Length
23-1/8 in
Material
Plastic
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY