Rubbermaid

16 x 16 in. Light Commercial Microfiber Cloth in Blue

Part #R1820583  |  Item #4582985  |  Manufacturer Part #1820583

$1.88 EACH

Color/Finish: Blue

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  288
  • Pallet:  4644

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color coded products help reduce cross contamination by differentiating area of use
  • Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup
  • Double-finished edges provide durability and shape retention
  • Durable up to 500 launderings
  • Bleach safe
  • Hypoallergenic, lint-free, nonabrasive

Specifications

Application: Commercial

Color Finish: Blue

Height: 1/10 in

Length: 16 in

Material: Microfiber

Width: 16 in