16 x 16 in. Microfiber Cloth in Green (Pack of 24)

Part #R1820582  |  Item #4582984  |  Manufacturer Part #1820582

$3.01 EACH

Color/Finish: Green

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 288
  • Pallet: 3456

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The more durable and versatile solution for back- and front-of-house cleaning tasks
  • Proven to remove 99
  • 9% of microbes
  • Cleans effectively with less chemical replenishment
  • Removes stains 30% more effectively than cotton cloths
  • Hypoallergenic, lint-free, nonabrasive

Specifications

ADA Compliant: No

ASTM Specifications: No

Application: Commercial

CARB OTC LEED Compliant: No

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1/10 in

Length: 16 in

Material: Microfiber

Origin: Global

Package Quantity: Pack of 24

Product Type: Cloth

Size: 16 in x 16 in

Weight: 13.8

Width: 16 in