DESCRIPTION

  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Reinforced rims add strength and durability
  • Self-draining channels prevent water from pooling
  • Strong, Snap-On lids for secure, stable stacking
  • [Delete]

Rubbermaid Brute® 17-1/10 in. 10 gal HDPE Container Lid

RFG260900

Color Finish

 

SPECIFICATIONS

Capacity
10 gal
Collection
Brute®
Color Finish
White
Diameter
15-5/8 in
Height
17-1/8 in
Material
Plastic
Material Type
Polyethylene
Type
Container Lid
Weight
9/10

Starting at
Call for Pricing
  • QUANTITY