17-1/10 in. Undivided Bus Box
17-1/10 in. Undivided Bus Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reinforced handles, bottom and ribs
- Rounded corners
- Economical
- Measures 21.5" l x 17.13" w x 7" h
- Commercial dishwasher safe
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 21-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 17.6 lb
- Width:
- 17-1/10 in