17 in. Utility Bin
17 in. Utility Bin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded-in top handle and bottom grip
- Smooth, easy-to-clean surface
- Capacity-maximizing design
- Measures 10-1/2" x 17" x 12-1/2"
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 12-1/10 in
- Material:
- Plastic
- Weight:
- 5.4 lb
- Width:
- 17 in