DESCRIPTION

  • Advanced hook-and-loop backing
  • High-pile with looped fringe
  • Hygen™ antimicrobial treatment
  • Shrink-proof, ultra-durable microfiber material
  • Stiff, double-stitched edges

Rubbermaid HYGEN™ 18 in. Microfiber Dust Pad

RFGQ41800GR00

Color Finish

 

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Green
Height
1/2 in
Length
18 in
Material
Microfiber
Width
5-7/10 in

Starting at
$14.99
EACH
  • QUANTITY