DESCRIPTION

  • Flat profile, slides easily under furniture and equipment
  • Non-magnetic aluminum construction
  • Replaceable hook-and-loop strips secure cleaning pads and extend product life
  • Yellow

Rubbermaid HYGEN™ 18 in. Microfiber Pad Holder

RFGQ56000YL00

Color Finish

 

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Yellow
Height
1/2 in
Length
18 in
Material
Microfiber
Width
3-5/10 in

Starting at
$26.99
EACH
  • QUANTITY