DESCRIPTION

  • Backing holds up under harsh laundering conditions and attaches pads more securely
  • Color coded products help reduce cross-transmissions
  • Double finished edges helps mop retain shape over time
  • Proven to clean floors 45% better than string mops, 25% better than conventional microfiber mops
  • Removes more dust, dirt and microbes than conventional cleaning products
  • Withstands up to 500 launderings, 200 with bleach

Rubbermaid Hygen™ 18 in. Microfiber Wet Room Pad

RFGQ41000BL00

Color Finish

 

SPECIFICATIONS

Collection
Hygen™
Color Finish
Blue
Color Finish Category
Blues
Height
1/2 in
Length
18 in
Material
Microfiber
Width
5-1/2 in

Starting at
$9.0
EACH
  • QUANTITY