18 in. Plastic Palmyra Floor Heavy Duty Sweep in Brown

You last purchased this on
 
Rubbermaid

18 in. Plastic Palmyra Floor Heavy Duty Sweep in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

18 in. Plastic Palmyra Floor Heavy Duty Sweep in Brown

  • Fast #
  • Part #RFG9B1600BRN
  • Item #3441837
  • Manufacturer Part #FG9B1600BRN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty bristles resist stains and odors
  • Two-threaded handle holes on either side of block for even wear
  • Reliability for those industrial-strength jobs
  • Handles sold separately
  • Requires Certification

Specifications

Color Finish Name:
Brown
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene