DESCRIPTION

  • Handles sold separately
  • Heavy-duty bristles resist stains and odors
  • Reliability for those industrial-strength jobs
  • Two-threaded handle holes on either side of block for even wear

Rubbermaid 18 in. Plastic Palmyra Floor Heavy Duty Sweep

RFG9B1600BRN

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Length
18 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY