19 in. Carpet Bonnet Pad in White
19 in. Carpet Bonnet Pad in White
Frequently Purchased Together
Product Details
- Deliver extra scrubbing action for improved cleaning performance
- Provide improved operator control on rotary floor machines from 175-300 rpm
- For use with bonnet holder and rotary floor machine
- White with green stripes
- Double edge stitching extends bonnet life
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Material:
- Cotton, Fabric, Plastic
- Material Type:
- Polyester
- Origin:
- Domestic
- Product Type:
- Carpet Bonnet Pad
- Size:
- 19 in
- UL Listed:
- No
- Weight:
- 9 lb