DESCRIPTION

  • Non-marking casters
  • Precision engineered for quiet operation
  • Twist lock secures container to the dolly

Rubbermaid Brute® 20 - 55 gal Quiet Dolly Container

RFG264043BLA

Color Finish

 

SPECIFICATIONS

Capacity
55 gal
Collection
Brute®
Color Finish
Black
Diameter
18-1/5 in
Height
6-3/5 in
Material
Plastic
Material Type
HDPE

Starting at
$83.99
EACH
  • QUANTITY