DESCRIPTION

  • All plastic, professional grade construction will not rust, chip or peel and resists dents
  • Color/Finish: Gray
  • Heavy-duty container for a variety of uses
  • Superior durability
  • Superior ergonomics

Rubbermaid Brute® 20 gal Container (Less Lid)

RFG262000

Color Finish

 

SPECIFICATIONS

Capacity
20 gal
Collection
Brute®
Color Finish
Grey
Height
22-9/10 in
Length
22-3/10 in
Material
Plastic
Width
19-2/5 in

Starting at
$39.19
EACH
  • QUANTITY