DESCRIPTION

  • Cut-end economy mop head
  • LEED credit
  • Made with recycled content
  • One inch headband

Rubbermaid 20 oz. All Purpose Heavy Duty Economy Mop

RFGV11700WH00

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
45 in
Material
Cotton
Size
20 oz
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.38
EACH
  • QUANTITY

DOCUMENTS