20 oz. Heavy Duty Cotton Mop in White
20 oz. Heavy Duty Cotton Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cut-end mop with screw-on head for general purpose mopping
Specifications
- Application:
- General Purpose
- Brand Model Compatibility:
- FGH31600
- Capacity:
- 20 oz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-31/100 in
- Length:
- 18-1/4 in
- Material:
- Cotton
- Size:
- Medium
- Weight:
- 16 lb
- Width:
- 5-1/4 in