DESCRIPTION

  • Bag cinches secure liners without the need for knotting
  • Built-in handles permit non-slip lifting
  • Built-in venting channels (4) allow air to flow into the container, making liners up to 50% easier to lift, improving productivity and reducing risk of repetitive strain injuries
  • Double-ribbed base increases stability and dragging capacity
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Reinforced rims add strength and durability
  • Self-draining channels prevent water from pooling
  • Strong, Snap-On lids for secure, stable stacking

Rubbermaid Brute® 22-2/5 in. 32 gal HDPE Container Lid

RFG263100

Color Finish

 

SPECIFICATIONS

Capacity
32 gal
Collection
Brute®
Color Finish
Grey
Diameter
22 in
Height
27-1/4 in
Material
Plastic
Material Type
Polyethylene
Type
Container Lid

Starting at
$19.47
EACH
  • QUANTITY