• Cart

DESCRIPTION

  • Crack-resistant
  • For indoors and outdoors
  • Spacious and tough

Rubbermaid Untouchable® 22 gal Round Waste Container

RFG354600

Color Finish

 

SPECIFICATIONS

Capacity
22 gal
Collection
Untouchable®
Color Finish
Beige
Diameter
15-4/5 in
Height
30-1/10 in
Material
Plastic
Material Type
LLDPE

Starting at
Call for Pricing
  • QUANTITY