DESCRIPTION

  • Extra large sides to accommodate large jobs
  • Heavy-duty construction
  • Perfect for quick clean-ups

Rubbermaid 22 in. Jumbo Dust Pan with Handle

RFG9B6000BLA

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Height
7-3/4 in
Length
22 in
Material
Plastic
Material Type
Polypropylene
Width
18 in

Starting at
$14.99
EACH
  • QUANTITY