22 x 10-1/2 x 13-1/4 in. Ergosafe Ice Tote with Ice Bin Adapter
22 x 10-1/2 x 13-1/4 in. Ergosafe Ice Tote with Ice Bin Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire handle with ergonomic grip
- Dishwasher-safe
- Angled top opening
Specifications
- Capacity:
- 5.5 gal
- Color Finish Name:
- Blue
- Height:
- 22 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Width:
- 13-1/4 in