DESCRIPTION

  • Bottom hand-holds provide secure grip during emptying
  • Crack-resistant, even under tough indoor/outdoor conditions
  • Easy to clean, long life
  • Efficient size and shape for tight places, such as behind restaurant bars and alongside desks

Rubbermaid Slim Jim® 23 gal General Purpose Waste Container

RFG354000

Color Finish

 

SPECIFICATIONS

Capacity
23 gal
Collection
Slim Jim®
Color Finish
Brown
Height
30 in
Length
20 in
Material
Plastic
Material Type
LLDPE
Width
11 in

Starting at
$71.43
EACH
  • QUANTITY