• Cart

DESCRIPTION

  • Includes four patent-pending can liner cinches to improve productivity
  • Molded-in handles and base grips make lifting and emptying easier
  • Space-saving profile fits in many locations
  • Venting channels take strain out of liner removal

Rubbermaid Slim Jim® 23 gal Recycled Container

RFG354007

Color Finish

 

SPECIFICATIONS

Capacity
23 gal
Collection
Slim Jim®
Color Finish
Blue
Height
30 in
Length
22 in
Material
Plastic
Width
11 in

Starting at
$60.25
EACH
  • QUANTITY