DESCRIPTION

  • Durable and crack resistant
  • For indoor and outdoor use
  • Patent pending can liner cinch allows for bag retention
  • Swing lid included

Rubbermaid Untouchable® Waste Container in Beige

RFG792020

Capacity:

23 gal

SPECIFICATIONS

Capacity
23 gal
Collection
Untouchable®
Color Finish
Beige
Height
34-1/10 in
Length
16 in
Material
Plastic
Width
16-4/5 in

Starting at
$145.64
EACH
  • QUANTITY