• Cart

DESCRIPTION

  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Reinforced rims add strength and durability
  • Self-draining channels prevent water from pooling
  • Strong, Snap-On lids for secure, stable stacking

Rubbermaid Brute® 24-1/2 in. 44 gal Container Lid

RFG264560

Color Finish

 

SPECIFICATIONS

Capacity
44 gal
Collection
Brute®
Color Finish
Grey
Diameter
24 in
Height
31-1/2 in
Material
Plastic
Material Type
Polyethylene
Type
Container Lid

Starting at
Call for Pricing
  • QUANTITY