Rubbermaid
24 in. Floor Sweep Heavy Duty Plastic Palmyra Brown
Part #RFG9B1800BRN | Item #3441588 | Manufacturer Part #FG9B1800BRN
$23.11
EACH
Length:
24 inProduct Details
- Reliability for those industrial-strength jobs
- Heavy-duty bristles resist stains and odors
- Two-threaded handle holes on either side of block for even wear
- Handles sold separately
Specifications
Application: Cleaning
Color Finish: Brown
Color Finish Category: Browns
Length: 24 in
Material: [Plastic, Palmyra Fiber]
Product Type: Fine Floor Sweep
Size: 36 in
Width: 24 in