DESCRIPTION

  • Designed to pick up heavier dirt from different surfaces
  • Handles sold separately
  • Long-lasting bristles are designed to remove heavier dirt and debris
  • Two-threaded handle holes on either side of block for even wear

Rubbermaid 24 in. Multi-Surface Plastic Floor Sweep

RFG9B1100GRAY

Length:

SPECIFICATIONS

Color Finish
Grey
Length
24 in
Material
Plastic
Material Type
Polypropylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.5
EACH
  • QUANTITY