Rubbermaid
24 in. Polypropylene Fine Plastic Floor Sweep in Grey
Part #RFG9B0200GRAY | Item #3441596 | Manufacturer Part #FG9B0200GRAY
Call for Pricing
Length:
24 inHow to get it:
Product Details
- Fine floor sweep
- Hardwood block
- Flagged polypropylene fill
- Designed to pick up the finest debris
- Ideal for highly polished or waxed floors
- Accepts threaded handle on either side for even wear
- Optional angle brace adds support and stability
- Handles sold separately
Specifications
Application: Cleaning
Color Finish: Grey
Color Finish Category: Greys
Height: 4 in
Length: 24 in
Material: Plastic
Material Type: Polypropylene
Product Type: Fine Floor Sweep
Size: 24 in
Width: 4-1/2 in